This product requires certification to purchase.

Diverter Tub Spout in Polished Chrome

Signature Hardware

Hibiscus Diverter Tub Spout in Polished Chrome

  • Fast #
  • Part #SHTS84CP
  • Item #7634328
  • Manufacturer Part #MIRTS84CP
4 out of 5 Customer Rating
Brand image
Signature Hardware

Hibiscus Diverter Tub Spout in Polished Chrome

  • Fast #
  • Part #SHTS84CP
  • Item #7634328
  • Manufacturer Part #MIRTS84CP
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1/2" Female connection
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
End Connection 1
Slip
End Connection 2
Slip
End Connections
Slip x Slip x Slip
Length
7-11/16 in
Tub Spout Reach
7-11/16 in
Characteristics & Features
Collection
Hibiscus
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Part Type
Tub Spout
Spout Type
Diverter
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.197, ASME A112.18.1-2018
CSA Certified
CSA B125.1-18
GSA Approved
No
IAPMO Listed
Yes
MA Approved
Yes
NSF Certified
No
UPC
781889346044