This product requires certification to purchase.

Floor Mount Tub Filler Faucet in Brushed Nickel - Includes Hand Shower and Valve, Less Stops

Signature Hardware

Hibiscus Floor Mount Tub Filler Faucet in Brushed Nickel - Includes Hand Shower and Valve, Less Stops

  • Fast #
  • Part #SHK497953
  • Item #10674020
  • Manufacturer Part #497953
5 out of 5 Customer Rating
Brand image
Signature Hardware

Hibiscus Floor Mount Tub Filler Faucet in Brushed Nickel - Includes Hand Shower and Valve, Less Stops

  • Fast #
  • Part #SHK497953
  • Item #10674020
  • Manufacturer Part #497953
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Spout max. flow rate: 8 gpm (30 L/min) @ 60 psi.
  • Hand shower max. flow rate: 1.8 gpm (6.8 L/min) @ 80 psi.
  • Single function hand shower (full spray).
  • Integral diverter to hand shower.
  • Handshower includes factory installed backflow prevention check valve.
  • Underfloor access is required for proper installation. Installation on an existing concrete slab will require cutting and concrete removal.
  • Optional rough-in valve includes stops.
  • Requires Certification

Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Hibiscus
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Height:
41-1/4 in
Faucet Type:
Floor Mount Tub Filler with Handshower
Flow Rate:
10.6 gpm
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
41-1/4 in
Installation Type:
Freestanding
Length:
8-1/4 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Showerhead Function:
Single
Spout Height:
40-3/8 in
Spout Type:
Fixed
Spray Type:
Full
Trim Only:
No
Tub Spout Reach:
9-1/4 in
Width:
13-1/4 in