Simple Select Pressure Balanced Shower System in Brushed Nickel with Shower Head, Hand Shower, Shower Arm, Hose, and Valve Trim
Hibiscus Simple Select Pressure Balanced Shower System in Brushed Nickel with Shower Head, Hand Shower, Shower Arm, Hose, and Valve Trim
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
Signature Hardware 60 in. Hand Shower Hose in Brushed Nickel
Part #SHH1010ZBN
Signature Hardware Single Function Showerhead in Brushed Nickel
Part #SHSH2080GZBN
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Hibiscus
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov