This product requires certification to purchase.

Single Function Hand Shower in Polished Nickel (Shower Hose Sold Separately)

Signature Hardware

FundamentALL Single Function Hand Shower in Polished Nickel (Shower Hose Sold Separately)

  • Fast #
  • Part #SHHS4080GPN
  • Item #10393047
  • Manufacturer Part #SHHS4080GPN
3.2 out of 5 Customer Rating
Brand image
Signature Hardware

FundamentALL Single Function Hand Shower in Polished Nickel (Shower Hose Sold Separately)

  • Fast #
  • Part #SHHS4080GPN
  • Item #10393047
  • Manufacturer Part #SHHS4080GPN
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Single function hand shower (full spray).
  • Easy-clean spray nozzles.
  • Factory installed backflow prevention check valve.
  • Hose sold separately.
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
Collection:
FundamentALL
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
1.8 gpm
Height:
8-7/16 in
Hose Included:
No
Length:
1-3/8 in
Pause Control:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Showerhead Function:
Single
UPC:
781889984963
WaterSense Labeled:
Yes
Width:
9/16 in