Single Function Hand Shower Set in Chrome - Hose Included
Hibiscus Single Function Hand Shower Set in Chrome - Hose Included
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
Signature Hardware 60 in. Hand Shower Hose in Polished Chrome
Part #SHH1010CP
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Collection:
- Hibiscus
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Hand Shower Flow Rate:
- 1.8 gpm
- Hose Included:
- Yes
- Hose Length:
- 60 in
- Pause Control:
- No
- Spray Type:
- Full
- WaterSense Labeled:
- Yes