This product requires certification to purchase.

Single Handle Diverter Trim Set in Polished Chrome - 3/4 in. Valve Included

Signature Hardware

Hibiscus Single Handle Diverter Trim Set in Polished Chrome - 3/4 in. Valve Included

Brand image
Signature Hardware

Hibiscus Single Handle Diverter Trim Set in Polished Chrome - 3/4 in. Valve Included

  • Fast #
  • Part #SHK449124
  • Item #8489734
  • Manufacturer Part #SH449124
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Keep it simple and sophisticated by adding this Hibiscus in-wall diverter to your bathroom
  • This product allows you to personalize your shower with any combination of shower heads, body jets, and hand showers
  • Solid metal handle and base plate construction makes it as durable as it is stylish
  • Metal handle
  • Metal escutcheon
  • Not intended as a shut off valve
  • Six total settings allow for shared water flow between outlets giving you the ability to use two functions at once
  • Available Single-Function Diverter Valve Cartridge restricts water flow to one outlet at a time
  • Brass valve body
  • Ceramic cartridge
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Hibiscus
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Height:
4-5/16 in
Escutcheon Width:
4-5/16 in
Faucet Connection:
NPT
Faucet Connection Size:
3/4 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Valve Trim
Spray Type:
Full
Trim Only:
No
Valve Trim Type:
Transfer & Diverter



Ferguson Loader Loading animation for Ferguson.com