This product requires certification to purchase.

Single Handle Dual Function Shower System Set in Brushed Nickel

Signature Hardware

Hibiscus Single Handle Dual Function Shower System Set in Brushed Nickel

  • Fast #
  • Part #SHK476147
  • Item #9392977
  • Manufacturer Part #476147
4.3 out of 5 Customer Rating
Brand image
Signature Hardware

Hibiscus Single Handle Dual Function Shower System Set in Brushed Nickel

  • Fast #
  • Part #SHK476147
  • Item #9392977
  • Manufacturer Part #476147
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Dual functionality allows for one or both shower features to run at a time.
  • Pressure balanced with integral stops.
  • One-piece cartridge design for ease of maintenance.
  • Back-to-back capability.
  • Adjustable temperature limit stop.
  • Cast bronze body.
  • Quick remove plaster guard.
  • Easy mounting brackets.
  • Valve Dimensions: 4-7/8" L x 4-3/8" W x 5-1/2" D .
  • Requires Certification

Specifications

Application:
Residential
Cartridge Type:
Ceramic Disc
Collection:
Hibiscus
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection Size:
1/2 in
Handle Type:
Lever
Length:
7-1/8 in
Number of Handles:
Single Handle
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Shower Arm Reach:
4 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Dual
Spray Type:
Rain
Trim Only:
No
Valve Body Material:
Bronze
Valve Trim Type:
Pressure Balancing
Width:
7-1/8 in