This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Matte Black

Signature Hardware

Hibiscus Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #SHWSCHB107MB
  • Item #9807967
  • Manufacturer Part #SHWSCHB107MB
4.3 out of 5 Customer Rating
Brand image
Signature Hardware

Hibiscus Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #SHWSCHB107MB
  • Item #9807967
  • Manufacturer Part #SHWSCHB107MB
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Drain is only compatible with sinks that have an overflow
  • Metal handles
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372 2016, ANSI 61 2020, ANSI A117.1
ASME:
ASME A112.18.1 2018
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1 2018
Cartridge Type:
Washerless
Collection:
Hibiscus
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Drain Included:
Yes
Faucet Connection Size:
1/2 in
Faucet Height:
7
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Length (in):
2-1/2
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-7/8
NSF:
NSF 372 2016, NSF 61 2020
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
4-5/8
Spout Reach:
6
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
781889881194
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
8-1/8