This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Brushed Nickel

Signature Hardware

Hibiscus Single Handle Pressure Balancing Valve Trim in Brushed Nickel

  • Fast #
  • Part #SHK476108
  • Item #9393042
  • Manufacturer Part #476108
3.7 out of 5 Customer Rating
Brand image
Signature Hardware

Hibiscus Single Handle Pressure Balancing Valve Trim in Brushed Nickel

  • Fast #
  • Part #SHK476108
  • Item #9393042
  • Manufacturer Part #476108
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Dual functionality allows for one or both shower features to run at a time
  • Pressure balance valve with integral stops
  • One-piece cartridge design for ease of maintenance
  • Back-to-back capability
  • Adjustable temperature limit stop
  • Cast bronze body
  • Quick remove plaster guard
  • Easy mounting brackets
  • Valve dimensions: 4-7/8 in. L x 4-3/8 in. W x 5-1/2 in. D
  • Start your custom shower project with the Hibiscus simple select 2-way valve
  • Requires Certification

Specifications

Application:
Residential
Cartridge Type:
Ceramic Disc
Collection:
Hibiscus
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Escutcheon Height:
7-1/8 in
Escutcheon Width:
7-1/8 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Trim Only:
No
Valve Body Material:
Bronze
Valve Trim Type:
Pressure Balancing