This product requires certification to purchase.

Square Closed Towel Ring in Brushed Gold

Signature Hardware

Hibiscus Square Closed Towel Ring in Brushed Gold

  • Fast #
  • Part #SHHBTRBG
  • Item #11759493
  • Manufacturer Part #SHHBTRBG
3.4 out of 5 Customer Rating
Brand image
Signature Hardware

Hibiscus Square Closed Towel Ring in Brushed Gold

  • Fast #
  • Part #SHHBTRBG
  • Item #11759493
  • Manufacturer Part #SHHBTRBG
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Base Plate Height:
2-1/8 in
Base Plate Width:
2-1/8 in
Collection:
Hibiscus
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Depth:
2-1/2 in
Hardware Included:
Yes
Height:
6-1/8 in
Length:
7-1/8 in
Material:
Metal
Projection:
2-1/2 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Ring Type:
Closed
Shape:
Square
UPC:
199242056040