Thermostatic Shower System in Chrome with Shower Head, Hand Shower, Slide Bar, Shower Arm, Hose, and Valve Trim
Hibiscus Thermostatic Shower System in Chrome with Shower Head, Hand Shower, Slide Bar, Shower Arm, Hose, and Valve Trim
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
This product includes
Signature Hardware 60 in. Hand Shower Hose in Polished Chrome
Part #SHH1010CP
Signature Hardware 3/4 in. NPT Volume Control Valve
Part #SH6040
Signature Hardware 3/4 in. NPT Thermostatic Valve
Part #SH6006
Signature Hardware Single Function Showerhead in Polished Chrome
Part #SHSH2080GCP
Signature Hardware 30 in. Shower Rail in Polished Chrome
Part #SHSB3050CP
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Hibiscus
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov