Thermostatic Shower System in Matte Black with Shower Head, Hand Shower, Slide Bar, Shower Arm, Hose, and Valve Trim
Hibiscus Thermostatic Shower System in Matte Black with Shower Head, Hand Shower, Slide Bar, Shower Arm, Hose, and Valve Trim
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
This product includes
Signature Hardware 3/4 in. NPT Volume Control Valve
Part #SH6040
Signature Hardware 3/4 in. NPT Thermostatic Valve
Part #SH6006
Signature Hardware 60 in. Hand Shower Hose in Matte Black
Part #SHH1010MB
Signature Hardware 30 in. Shower Rail in Matte Black
Part #SHSB3050MB
Signature Hardware Single Function Showerhead in Matte Black
Part #SHSH2080GMB
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Hibiscus
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov