This product requires certification to purchase.

Two Handle Roman Tub Filler Faucet with Hand Shower in Polished Chrome (Trim Only)

Signature Hardware

Hibiscus Two Handle Roman Tub Filler Faucet with Hand Shower in Polished Chrome (Trim Only)

  • Fast #
  • Part #SHHB4RTGCP
  • Item #9317515
  • Manufacturer Part #SHHB4RTGCP
4.8 out of 5 Customer Rating
Brand image
Signature Hardware

Hibiscus Two Handle Roman Tub Filler Faucet with Hand Shower in Polished Chrome (Trim Only)

  • Fast #
  • Part #SHHB4RTGCP
  • Item #9317515
  • Manufacturer Part #SHHB4RTGCP
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 4-hole installation
  • Hand shower max. flow rate: 1.8 gpm (6.8 L/min) @ 80 psi
  • Lift rod diverter to handshower
  • Handshower includes factory installed backflow prevention check valve
  • Optional rough-in valve
  • Brass coupling nut
  • Accommodates an 8 in. - 16 in. faucet spread
  • Deck thickness max. 1.5 in. or screws can be removed to accommodate thicker deck installations up to 2 in.
  • Requires Certification
  • ADA Compliant

  • Green

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1 2018
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1 2018
Collection:
Hibiscus
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
10-3/8 in
Faucet Center Size:
8 in - 16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Hand Shower
Flow Rate:
12.7 gpm
GSA Approved:
No
Hand Shower Flow Rate:
1.8 gpm
Handle Type:
Lever
Height:
9 in
IAPMO Listed:
No
Length:
21 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Showerhead Function:
Single
Spout Height:
6-7/16 in
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Reach:
8-5/16 in
Tub Spout Type:
Diverter
UPC:
781889664933
WaterSense Labeled:
Yes