Two Handle Widespread Bathroom Sink Faucet in Chrome
Hibiscus Two Handle Widespread Bathroom Sink Faucet in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Crisp corners and geometric shapes make the Hibiscus Widespread Bathroom Faucet ideal for a modern bathroom makeover. This sleek, contemporary fixture is made of high quality materials and features a smooth finish that will never rust or corrode. To complete the set, a matching pop-up drain is included.
- Drain is only compatible with sinks that have an overflow.
- Requires 3-hole installation.
- Metal handle.
- Metal spout.
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372 2016, ANSI 61 2020, ANSI A117.1
- ASME:
- ASME A112.18.1 2018
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1 2018
- Cartridge Type:
- Ceramic Disc
- Collection:
- Hibiscus
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 5-1/4 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Length (in):
- 2-5/16 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-3/4 in
- NSF:
- NSF 372 2016, NSF 61 2020
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 4-5/8 in
- Spout Reach:
- 6 in
- Spout Type:
- Non-Diverter
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 781889881217
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Width:
- 8-1/8 in