Two Handle Shower System in Chrome
Hinson Two Handle Shower System in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid brass construction.
- Shower system includes a wall-mount slide bar with hand shower, hand shower water connection, three body jets, tub spout, and a thermostatic 3-way in-wall diverter.
- Diverter trim measures 5-3/4" L x 7-7/8" H.
- Diverter min/max installation depth: 1-1/2" - 2-1/8".
- Thermostatic technology keeps shower temperature plus or minus 1 degree Celsius.
- Swivel body sprays overall dimensions: 2-1/2" diameter; spray dimensions: 1-1/8" diameter.
- Swivel body sprays projects 2-1/2" from wall.
- Body spray features a metal ball joint for swivel function and a 1/2" NPT male thread inlet.
- Slide bar center-to-center measurement: 23-5/8".
- Slide bar overall height: 26".
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- Body Spray Flow Rate:
- 2 gpm
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1-18
- Collection:
- Hinson
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Height:
- 7-7/8 in
- Escutcheon Width:
- 5-3/4 in
- Faucet Connection:
- FIPS, MNPT
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 2 gpm
- Handle Type:
- Lever
- Hose Length:
- 60 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Slide Bar Height:
- 26 in
- Trim Only:
- No
- Tub Spout Reach:
- 4-1/2 in
- UL Listed:
- No
- UPC:
- 781889516027
- Valve Body Material:
- Brass