This product requires certification to purchase.

16 x 17-1/8 x 8-1/4 in. Undermount Granite Bar Sink in Black

Signature Hardware

Holcomb 16 x 17-1/8 x 8-1/4 in. Undermount Granite Bar Sink in Black

  • Fast #
  • Part #SH229089BLK
  • Item #8192581
  • Manufacturer Part #450400
4.1 out of 5 Customer Rating
Brand image
Signature Hardware

Holcomb 16 x 17-1/8 x 8-1/4 in. Undermount Granite Bar Sink in Black

  • Fast #
  • Part #SH229089BLK
  • Item #8192581
  • Manufacturer Part #450400
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Midnight Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • It is recommended to have the sink at the job site before cutting cabinet or counter top.
  • Resistant to heat, stains, and scratches.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Holcomb
Color Finish Category:
Blacks
Color Finish Name:
Midnight Black
Drain Location:
Rear
Drain Opening:
3-1/2
Length:
16
Number of Bowls:
1
Number of Holes:
No Hole
Proposition 65:
Warning: Cancer and Reproductive Harm
Shape:
Rectangular
Sink Depth:
8-1/4
Sink Installation Type:
Undermount
Sink Material:
Granite
Sink Size Range:
Less than 20 in
Sink Size, Overall:
16 in x 17-1/8 in x 8-1/4 in
UPC:
781889422274
Width:
17-1/8