This product requires certification to purchase.

23-5/8 in. Drop-in Composite Single Bowl Kitchen Sink in Black

Signature Hardware

Holcomb 23-5/8 in. Drop-in Composite Single Bowl Kitchen Sink in Black

  • Fast #
  • Part #SH229094BLK
  • Item #7632438
  • Manufacturer Part #419622
4 out of 5 Customer Rating
Brand image
Signature Hardware

Holcomb 23-5/8 in. Drop-in Composite Single Bowl Kitchen Sink in Black

  • Fast #
  • Part #SH229094BLK
  • Item #7632438
  • Manufacturer Part #419622
4 out of 5 Customer Rating

X Points

Color Finish Name: Midnight Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Faucet holes can be drilled on site. Five equally spaced pre-marked hole locations are on the underside of sink rim for guidance, but faucet holes can be drilled for any faucet configuration necessary.
  • See Installation Instructions for directions to drill faucet holes.
  • Granite composite is 80% granite and 20% resin.
  • It is recommended to have the sink at the job site before cutting cabinet or counter top.
  • Made in Italy.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2-2018
Application:
Residential
Collection:
Holcomb
Color Finish Category:
Blacks
Color Finish Name:
Midnight Black
Drain Location:
Rear Center
IAPMO Listed:
No
Length:
23-5/8 in
Material Type:
Granite
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Installation Type:
Drop-in
Sink Material:
Composite
Sink Size Range:
20 in - 25.99 in
UPC:
781889467626