This product requires certification to purchase.

34 In. W x 36 In. H Modern Rectangular Wood Framed Bathroom Wall Mirror in Black

Signature Hardware

Holmesdale 34 In. W x 36 In. H Modern Rectangular Wood Framed Bathroom Wall Mirror in Black

  • Fast #
  • Part #SH484517
  • Item #10054809
  • Manufacturer Part #484517
3.2 out of 5 Customer Rating
Brand image
Signature Hardware

Holmesdale 34 In. W x 36 In. H Modern Rectangular Wood Framed Bathroom Wall Mirror in Black

  • Fast #
  • Part #SH484517
  • Item #10054809
  • Manufacturer Part #484517
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Mirror overall dimensions: 34" W x 36" H x 1-1/4" D.
  • Mirror only dimensions: 31" W x 33" H.
  • Horizontal mounting centers: 1-1/4".
  • All dimensions are +/- 1/2".
  • Durable French cleat installation.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Holmesdale
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
1-1/4
Glass Type:
Mirrored
Height:
36
Installation Type:
Wall Mount
Material:
Wood
Material Type:
Mahogany
Mirror Edge:
Beveled Edge
Product Type:
Mirror
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Rectangular
Size:
34 in
Type:
SH484517
UPC:
781889917312
Weight:
39.68
Width:
34