12 x 10 in. Brass Wall Register in Antique Brass
Honeycomb 12 x 10 in. Brass Wall Register in Antique Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Made of solid brass.
- Louver control extends 5/8" H from vent.
- Includes two 2" screws in matching finish. Longer mounting screws sold separately.
- To determine size needed, measure air duct opening rather than old register or grille.
Documents
Specifications
- Application:
- Residential
- Collection:
- Honeycomb
- Color Finish Name:
- Antique Brass
- Height:
- 10 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- UPC:
- 781889544747
- Width:
- 12 in