This product requires certification to purchase.

6 x 10 in. Cast Iron Floor Register in Black

Signature Hardware

Honeycomb 6 x 10 in. Cast Iron Floor Register in Black

  • Fast #
  • Part #SH301649
  • Item #7615539
  • Manufacturer Part #301649
3.3 out of 5 Customer Rating
Brand image
Signature Hardware

Honeycomb 6 x 10 in. Cast Iron Floor Register in Black

  • Fast #
  • Part #SH301649
  • Item #7615539
  • Manufacturer Part #301649
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Honeycomb
Color Finish Name:
Black
Length:
10 in
Material:
Cast Iron
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
UPC:
781889440834
Width:
6 in