6 x 12 in. Cast Iron Floor Register in Black
Honeycomb 6 x 12 in. Cast Iron Floor Register in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- Collection:
- Honeycomb
- Color Finish Name:
- Black
- Length:
- 12 in
- Material:
- Cast Iron
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- UPC:
- 781889440605
- Width:
- 6 in