1-1/2 in. Brass T-shaped Cabinet Knob in Satin Brass
Honfleur 1-1/2 in. Brass T-shaped Cabinet Knob in Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Honfleur
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Depth:
- 1 in
- Hardware Type:
- Cabinet Knob
- Height:
- 1/2 in
- Length:
- 1-1/2 in
- Material:
- Brass
- Shape:
- T-shaped
- Style:
- Contemporary
- UPC:
- 781889560617
- Width:
- 1/2 in