This product requires certification to purchase.

Brass Rim Lock Set Left Hand in Antique Brass

Signature Hardware

Horizontal Brass Rim Lock Set Left Hand in Antique Brass

  • Fast #
  • Part #SH316094
  • Item #7715488
  • Manufacturer Part #316094
4.7 out of 5 Customer Rating
Brand image
Signature Hardware

Horizontal Brass Rim Lock Set Left Hand in Antique Brass

  • Fast #
  • Part #SH316094
  • Item #7715488
  • Manufacturer Part #316094
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Made of solid brass.
  • All interior parts are solid brass.
  • Includes two skeleton keys, rim lock, catch plate and matching escutcheon.
  • Rim lock is fully reversible with a privacy lock and a key-operated dead bolt.
  • Overall dimensions: 4-1/4" L x 3/4" W (front to back) x 3-1/4" H.
  • Keeper measures 7/8" L x 3/4" W (front to back) x 3-1/4" H.
  • 3" latch backset.
  • Left handing.
  • Knob sold separately.
  • Installation hardware included.
  • Requires Certification

Documents


Specifications

ANSI:
ANSI GRADE
Application:
Residential
Collection:
Horizontal
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Door Hardware Type:
Lock
Height:
3-1/4 in
Length:
4-1/4 in
Lock Type:
Rim Lock
Material:
Brass
Size:
4-1/4 in x 3/4 in x 3-1/4 in
UPC:
781889529522
Width:
3/4 in