This product requires certification to purchase.

Brass Rim Lock Set with Porcelain Knobs Left Hand in Antique Brass

Signature Hardware

Horizontal Brass Rim Lock Set with Porcelain Knobs Left Hand in Antique Brass

  • Fast #
  • Part #SH316163
  • Item #7714073
  • Manufacturer Part #316163
5 out of 5 Customer Rating
Brand image
Signature Hardware

Horizontal Brass Rim Lock Set with Porcelain Knobs Left Hand in Antique Brass

  • Fast #
  • Part #SH316163
  • Item #7714073
  • Manufacturer Part #316163
5 out of 5 Customer Rating

X Points

Color Finish Name: Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Made of solid brass.
  • All interior parts are solid brass.
  • Includes two knobs, two skeleton keys, catch plate, rim lock, knob escutcheon and matching escutcheon.
  • This rim lock is fully reversible with a privacy lock and a key operated dead bolt.
  • Historic pattern appropriate for restoration.
  • Overall Rim Lock Dimensions: 4-1/4" L x 3/4" W (front to back) x 3-1/4" H.
  • The keeper measures 7/8" L x 3/4" W (front to back) x 3-1/4" H.
  • 3" latch backset.
  • Left handing.
  • 2-1/4" diameter door knobs with one 1-7/8" diameter escutcheon.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Horizontal
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Door Hardware Type:
Lock
Handle Material:
Porcelain
Handle Type:
Knob
Height:
3-1/4 in
Length:
4-1/4 in
Lock Type:
Rim Lock
Material:
Brass
Size:
4-1/4 in x 3/4 in x 3-1/4 in
UPC:
781889525609
Width:
3/4 in