This product requires certification to purchase.

Brass Triple Swing Arm Coat Hook in Polished Brass

Signature Hardware

Horton Brass Triple Swing Arm Coat Hook in Polished Brass

  • Fast #
  • Part #SH247611
  • Item #7693089
  • Manufacturer Part #247611
3.9 out of 5 Customer Rating
Brand image
Signature Hardware

Horton Brass Triple Swing Arm Coat Hook in Polished Brass

  • Fast #
  • Part #SH247611
  • Item #7693089
  • Manufacturer Part #247611
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Constructed of brass for durability and dependability
  • All necessary mounting hardware is included
  • Covered under Signature Hardware's 10 year limited warranty
  • Requires Certification

Specifications

Collection:
Horton
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Depth:
4 in
Height:
3-5/8 in
Material:
Brass
Product Type:
Hook
Projection:
4 in
Style:
Transitional
UPC:
781889480816
Width:
1-7/8 in