This product requires certification to purchase.

6 in. Center-to-Center Cabinet Pull in Matte Black

Signature Hardware

Hovland 6 in. Center-to-Center Cabinet Pull in Matte Black

  • Fast #
  • Part #SH450338
  • Item #8226103
  • Manufacturer Part #450338
4.9 out of 5 Customer Rating
Brand image
Signature Hardware

Hovland 6 in. Center-to-Center Cabinet Pull in Matte Black

  • Fast #
  • Part #SH450338
  • Item #8226103
  • Manufacturer Part #450338
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sold Individually.
  • Requires Certification

Specifications

Center to Center:
6 in
Collection:
Hovland
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
1-1/2 in
Hardware Type:
Cabinet Pull
Height:
3/4 in
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm
Shape:
Rectangular
Style:
Modern
UPC:
781889422922
Width:
7 in