Brass Cabinet Knob in Antique Brass
Hovland Brass Cabinet Knob in Antique Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sold individually.
- Made of solid brass.
Documents
Specifications
- Collection:
- Hovland
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Hardware Type:
- Cabinet Knob
- Height:
- 1-1/8 in
- Length:
- 2-1/2 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Style:
- Traditional
- UPC:
- 781889880364
- Width:
- 3/4 in