3-Light Vanity Fixture in Brushed Nickel
Hoxton 3-Light Vanity Fixture in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 36-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Can be mounted up/down
- Does not include bulbs
- Distance from top of outlet to top of fixture: 4-1/4"
- Extension: 6"
- One year warranty
- Backplate dimensions of 5" H x 8" W
Specifications
- Collection:
- Hoxton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Glass Type:
- Etched
- Height:
- 8-1/8
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Material:
- Metal, Glass
- Number of Lights:
- 3
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 781889294048
- Volts:
- 120V
- Watts:
- 100
- Width:
- 22-3/8