This product requires certification to purchase.

Brass Passage Knob in Satin Brass

Signature Hardware

Hubbard Brass Passage Knob in Satin Brass

  • Fast #
  • Part #SH480925
  • Item #9659804
  • Manufacturer Part #480925
5 out of 5 Customer Rating
Brand image
Signature Hardware

Hubbard Brass Passage Knob in Satin Brass

  • Fast #
  • Part #SH480925
  • Item #9659804
  • Manufacturer Part #480925
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Includes all necessary operating parts and fastening hardware.
  • Great for closet or hall doors.
  • The Hubbard Interior Door Knob and Plate Set will add a modern sense of style to your home.
  • Adorning a sleek, classic design, its adjustable backset makes it versatile and easy to install.
  • Perfect for hallways and other common areas, this piece has been made from durable and corrosion-resistant brass, which means it will be sure to last.
  • Mounting hardware is included.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Hubbard
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Depth:
2-1/2 in
Door Hardware Type:
Passage Knob
Handle Material:
Brass
Handle Type:
Knob
Height:
7 in
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
UPC:
781889860861
Width:
2-3/4 in