Two Handle Bridge Pull Down Kitchen Faucet in Brushed Nickel

You last purchased this on
 
Signature Hardware

Hurston Two Handle Bridge Pull Down Kitchen Faucet in Brushed Nickel

  • Fast #
  • Part #SH455765
  • Item #9412663
  • Manufacturer Part #455765
4.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Hurston Two Handle Bridge Pull Down Kitchen Faucet in Brushed Nickel

This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Pull-down spray head has stream and spray functions
  • Design: Traditional
  • Bridge faucet featuring a pull-down spray head
  • Kitchen faucet holes: 3
  • Faucet centers: 8 in.
  • Handle type: Lever
  • Flow Rate: 1.8 gpm (6.8 l/min) @ 60 psi
  • Faucet material: Brass
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Hurston
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
No
Escutcheon Width:
1-7/8 in
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
16-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Length (in):
3-1/4 in
Handle Type:
Lever
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Bridge, Pull Down
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Maximum Deck Thickness:
1-3/4 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Side Spray:
No
Spout Height:
9 in
Spout Reach:
8-3/4 in
Spout Type:
High Arc
Supply Lines Included:
Yes
UL Listed:
No