36 in. Floor Mount Vanity in Carob Brown
Hytes 36 in. Floor Mount Vanity in Carob Brown
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- See Installation Instructions for directions to attach the vanity top and sink.
- All dimensions are +/- 1/2".
Specifications
- Application:
- Residential
- Collection:
- Hytes
- Color Finish Category:
- Browns
- Color Finish Name:
- Carob Brown
- Depth:
- 21 in
- Height:
- 34-1/8 in
- Installation Type:
- Freestanding
- Material:
- Mahogany
- Number of Holes:
- No Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm
- UPC:
- 781889855959
- Width:
- 36 in