Knurled Offset Cabinet Knob in Antique Matte Brass
Andrex Knurled Offset Cabinet Knob in Antique Matte Brass
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 20-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Sold Individually
- Made of Zinc
Documents
Specifications
- Collection:
- Andrex
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Matte Brass
- Depth:
- 1-3/8 in
- Hardware Type:
- Cabinet Knob
- Height:
- 7/8 in
- Material:
- Metal
- Style:
- Industrial
- UPC:
- 781889402207
- Width:
- 2-3/8 in