6-5/16 in. Center-to-Center Cabinet Pull in Brushed Black Nickel
Andrex 6-5/16 in. Center-to-Center Cabinet Pull in Brushed Black Nickel
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 120-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Sold Individually
- 6-5/16" Centers overall dimensions: 8" W x 7/8" H x 1-3/8" D.
- Made of Zinc
Documents
Specifications
- Center to Center:
- 6-5/16 in
- Collection:
- Andrex
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Black Nickel
- Depth:
- 1-3/8 in
- Hardware Type:
- Cabinet Pull
- Height:
- 7/8 in
- Material:
- Metal
- Style:
- Industrial
- UPC:
- 781889402214
- Width:
- 6-5/16 in