This product requires certification to purchase.

24 in. Grab Bar in Polished Nickel

Signature Hardware

Inglewood 24 in. Grab Bar in Polished Nickel

  • Fast #
  • Part #SHGB24TPN
  • Item #7806621
  • Manufacturer Part #446083
3.7 out of 5 Customer Rating
Brand image
Signature Hardware

Inglewood 24 in. Grab Bar in Polished Nickel

  • Fast #
  • Part #SHGB24TPN
  • Item #7806621
  • Manufacturer Part #446083
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Made of stainless steel, the Inglewood Grab Bar is a safe and stylish solution for a traditional bathroom.
  • This product mounts securely to your wall to aid you while moving throughout your space.
  • Available in two sizes and your choice of corrosion-resistant finish, the Inglewood comes with all the necessary hardware for an easy installation.
  • Grab bars must be anchored to solid wood blocking installed between wall studs.
  • Not to be mounted on drywall, plaster, fiberglass, acrylic or other hollow-wall surface without appropriate backing support.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
3-1/8
CARB OTC LEED Compliant:
No
Collection:
Inglewood
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
2-3/4
GSA Approved:
No
Hardware Included:
Yes
Height:
3-13/100
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24
Material:
Stainless Steel
Mount Type:
Wall
NSF Certified:
No
Projection:
2-3/4
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
UPC:
781889359808
Weight Capacity:
250
Width:
24