This product requires certification to purchase.

1-5/8 in. Cabinet Knob in Matte Black

Signature Hardware

Inigo 1-5/8 in. Cabinet Knob in Matte Black

  • Fast #
  • Part #SH553187MB
  • Item #10427195
  • Manufacturer Part #BP37521MB
5 out of 5 Customer Rating
Brand image
Signature Hardware

Inigo 1-5/8 in. Cabinet Knob in Matte Black

  • Fast #
  • Part #SH553187MB
  • Item #10427195
  • Manufacturer Part #BP37521MB
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes fastening hardware.
  • Sold individually.
  • Requires Certification

Documents


Specifications

Collection:
Inigo
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
1-1/4 in
Hardware Type:
Cabinet Knob
Length:
1-5/8 in
Material:
Zinc
UPC:
026634345041
Width:
1-1/4 in