This product requires certification to purchase.

10-1/16 in. Center-to-Center Cabinet Pull in Matte Black

Signature Hardware

Inigo 10-1/16 in. Center-to-Center Cabinet Pull in Matte Black

  • Fast #
  • Part #SH553193MB
  • Item #10427297
  • Manufacturer Part #BP37527MB
5 out of 5 Customer Rating
Brand image
Signature Hardware

Inigo 10-1/16 in. Center-to-Center Cabinet Pull in Matte Black

  • Fast #
  • Part #SH553193MB
  • Item #10427297
  • Manufacturer Part #BP37527MB
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Includes fastening hardware.
  • Sold individually.
  • Requires Certification

Documents


Specifications

Center to Center:
10-1/16
Collection:
Inigo
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
1-3/8
Hardware Type:
Cabinet Pull
Length:
10-9/16
Material:
Zinc
UPC:
026634345522
Width:
9/16