This product requires certification to purchase.

12 in. Center-to-Center Appliance Pull in Brushed Gold

Signature Hardware

Inigo 12 in. Center-to-Center Appliance Pull in Brushed Gold

  • Fast #
  • Part #SH553195BG
  • Item #10427323
  • Manufacturer Part #BP37529MBR
4.7 out of 5 Customer Rating
Brand image
Signature Hardware

Inigo 12 in. Center-to-Center Appliance Pull in Brushed Gold

  • Fast #
  • Part #SH553195BG
  • Item #10427323
  • Manufacturer Part #BP37529MBR
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Includes fastening hardware.
  • Sold individually.
  • Requires Certification

Documents


Specifications

Center to Center:
12 in
Collection:
Inigo
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Depth:
1-7/8 in
Hardware Type:
Appliance Pull
Length:
12-5/8 in
Material:
Zinc
UPC:
026634345737
Width:
3/4 in