12 in. Center-to-Center Appliance Pull in Matte Black
Inigo 12 in. Center-to-Center Appliance Pull in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 20-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Includes fastening hardware.
- Sold individually.
Documents
Specifications
- Center to Center:
- 12
- Collection:
- Inigo
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-7/8
- Hardware Type:
- Appliance Pull
- Length:
- 12-5/8
- Material:
- Zinc
- UPC:
- 026634345683
- Width:
- 3/4