18 in. Center-to-Center Appliance Pull in Satin Nickel
Inigo 18 in. Center-to-Center Appliance Pull in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Includes fastening hardware.
- Sold individually.
Documents
Specifications
- Center to Center:
- 18
- Collection:
- Inigo
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 1-7/8
- Hardware Type:
- Appliance Pull
- Length:
- 18-5/8
- Material:
- Zinc
- UPC:
- 026634345744
- Width:
- 3/4