7-9/16 in. Center-to-Center Cabinet Pull in Polished Chrome
Inigo 7-9/16 in. Center-to-Center Cabinet Pull in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 50-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Includes fastening hardware.
- Sold individually.
Documents
Specifications
- Center to Center:
- 7-9/16 in
- Collection:
- Inigo
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-5/16 in
- Hardware Type:
- Cabinet Pull
- Length:
- 8 in
- Material:
- Zinc
- UPC:
- 026634345355
- Width:
- 9/16 in