Iron Double Hook in Black Powder Coat
Iron Double Hook in Black Powder Coat
Frequently Purchased Together
Product Details
- All necessary mounting hardware is included
- Covered under Signature Hardware's 10 year limited warranty
- Constructed of iron for durability and dependability
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Height:
- 4-1/2 in
- MA Approved -:
- No
- Material:
- Iron
- Number of Hooks:
- 2
- Product Type:
- Hook
- Projection:
- 7-1/4 in
- Size:
- 3/4 in x 4-1/2 in
- Style:
- Transitional
- WaterSense Labeled:
- No
- Width:
- 3/4 in