This product requires certification to purchase.

Two Handle Single Hole Gooseneck Bar Faucet in Aged Brass

Signature Hardware

Isabel Two Handle Single Hole Gooseneck Bar Faucet in Aged Brass

  • Fast #
  • Part #SH482588
  • Item #9826174
  • Manufacturer Part #482588
4.4 out of 5 Customer Rating
Brand image
Signature Hardware

Isabel Two Handle Single Hole Gooseneck Bar Faucet in Aged Brass

  • Fast #
  • Part #SH482588
  • Item #9826174
  • Manufacturer Part #482588
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Single-hole installation.
  • Swivel spout.
  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Isabel
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Deck Plate Included:
No
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Height:
15
Faucet Material:
Brass
Flow Rate:
1.8 gpm
Handle Type:
Lever
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Side Spray:
No
Spout Height:
11
Spout Reach:
8
Spout Swivel:
Yes
Spout Type:
Gooseneck, Swivel
UPC:
781889883747