72 x 32 in. Freestanding Bathtub with Center Drain in Antique Copper Patina
Isabella 72 x 32 in. Freestanding Bathtub with Center Drain in Antique Copper Patina
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Our exceptional Isabella double-slipper bathtub is set on detailed claw feet and comes in a hammered copper texture, both inside and out
- At a sizable 72 in. length, this clawfoot tub gives you ample space to luxuriate
- A hand-polished finish makes this tub an outstanding addition to your master bathroom
- Hand-polished finish
- Patina applied using French hot process, so color is ingrained in the copper
- Copper tubs are handmade and therefore unique. Expect slight variations in finish and dimensions (± 1 in.)
- Tubs ordered without an overflow drain will not have an overflow hole
- Overflow drain will include: Extended pop-up drain with swivel head, a daisy wheel overflow, which remain open to allow water into the drain
- To keep the tub in premium condition, it is recommended to not use anything abrasive for bathing or cleaning, including products like epsom salts, bristle brushes, and harsh soaps
Specifications
- ADA Compliant:
- No
- Basin Length:
- 53 in
- Basin Width:
- 21-1/2 in
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Capacity:
- 74 gal
- Clawfoot Color Finish:
- Antique Copper Patina
- Clawfoot Included:
- Yes
- Clawfoot Material:
- Copper
- Collection:
- Isabella
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper Patina
- Drain Included:
- No
- Drain Location:
- Center
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 29 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Copper
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Length:
- 72 in
- Overall Width:
- 32 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm
- Soaking Depth:
- 15-1/4 in
- UL Listed:
- No
- UPC:
- 781889848685
- Weight:
- 161 lb