This product requires certification to purchase.

Three Handle Single Function Shower System in Brushed Nickel

You last purchased this on
 
Signature Hardware

Isola Three Handle Single Function Shower System in Brushed Nickel

Brand image
You last purchased this on
 
Signature Hardware

Isola Three Handle Single Function Shower System in Brushed Nickel

  • Fast #
  • Part #SH363897
  • Item #7696422
  • Manufacturer Part #363897
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
Application:
Residential
Body Spray Flow Rate:
2 gpm
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1-18
Collection:
Isola
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Escutcheon Height:
11-1/4 in
Escutcheon Width:
5-7/8 in
Faucet Connection:
MIPS
Faucet Connection Size:
1/2 in
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Three Handle
Shower Arm Reach:
8 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rainfall
Trim Only:
Yes
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #DT13H332
Item #3878627
5 out of 5 Customer Rating
Requires Certification
Part #M8342
Item #1792790
5 out of 5 Customer Rating
Requires Certification
Part #D80099BL
Item #8254238
5 out of 5 Customer Rating
Requires Certification
Part #MT8343CBN
Item #4490157
3.7 out of 5 Customer Rating
Requires Certification
Part #MT8342CBN
Item #4503524
5 out of 5 Customer Rating
Requires Certification
Part #MT8342EP15CBN
Item #4503568
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SH424432
Item #7744580
5 out of 5 Customer Rating
Requires Certification
Part #SH436849
Item #7797243
3.6 out of 5 Customer Rating
Requires Certification
Part #SH304383
Item #7716011
5 out of 5 Customer Rating
Requires Certification
Part #SHWSCGF107BG
Item #9807975
3.2 out of 5 Customer Rating
Requires Certification
Part #SHEL441008BG
Item #10351935
3.2 out of 5 Customer Rating
Requires Certification
Part #SHHS4120GMB
Item #7958280
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing