This product requires certification to purchase.

Three Handle Single Function Shower System in Chrome

You last purchased this on
 
Signature Hardware

Isola Three Handle Single Function Shower System in Chrome

Brand image
You last purchased this on
 
Signature Hardware

Isola Three Handle Single Function Shower System in Chrome

  • Fast #
  • Part #SH402814
  • Item #7745249
  • Manufacturer Part #402814
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
Application:
Residential
Body Spray Flow Rate:
2 gpm
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1-18
Collection:
Isola
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Height:
11-1/4 in
Escutcheon Width:
5-7/8 in
Faucet Connection:
MIPS
Faucet Connection Size:
1/2 in
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Three Handle
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rainfall
Trim Only:
Yes
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #H04915000
Item #8846132
5 out of 5 Customer Rating
Requires Certification
Part #MT8342NHCBN
Item #4503553
4.2 out of 5 Customer Rating
Requires Certification
Part #MT8342CBN
Item #4503524
5 out of 5 Customer Rating
Requires Certification
Part #M8342
Item #1792790
5 out of 5 Customer Rating
Requires Certification
Part #H27129001
Item #4839318
3.3 out of 5 Customer Rating
Requires Certification
Part #D80092GL
Item #8339809
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing