55 x 29-1/2 in. Freestanding Bathtub with Universal Drain in White and Chrome Trim
Jaidyn 55 x 29-1/2 in. Freestanding Bathtub with Universal Drain in White and Chrome Trim
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Measurements are +/- 1/2".
- Trim kit includes: Pop-Up Drain with matching drain cover and overflow plate.
- Formed of two acrylic sheets, the air between acting as a thermal insulator.
- Before drilling for a rim-mounted faucet, refer to the specification sheet for faucet location and dimensions.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Depth:
- 14 in
- Basin Length:
- 34-15/16 in
- Basin Width:
- 18-1/2 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CSA Certified:
- Yes
- Capacity:
- 58 gal
- Clawfoot Included:
- No
- Collection:
- Jaidyn
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Chrome
- Drain Included:
- Yes
- Drain Location:
- Universal
- Faucet Included:
- No
- Installation Type:
- Freestanding
- Material:
- Acrylic
- Number of Jets:
- 8
- Number of Occupants:
- 1
- Overall Height:
- 23 in
- Overall Length:
- 55 in
- Overall Width:
- 29-1/2 in
- Overflow Included:
- Yes
- Overflow Type:
- Integrated
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Soaking Depth:
- 14-13/16 in
- UPC:
- 781889417874
- Weight:
- 148 lb