This product requires certification to purchase.

67 JAIDYN ACRYLIC FREESTANDING TUB TAP DECK / NO DRILLINGS POLISHED BRASS TRIM

Signature Hardware

Jaidyn 67 JAIDYN ACRYLIC FREESTANDING TUB TAP DECK / NO DRILLINGS POLISHED BRASS TRIM

  • Fast #
  • Part #SH481041
  • Item #9714912
  • Manufacturer Part #481041
4 out of 5 Customer Rating
Brand image
Signature Hardware

Jaidyn 67 JAIDYN ACRYLIC FREESTANDING TUB TAP DECK / NO DRILLINGS POLISHED BRASS TRIM

  • Fast #
  • Part #SH481041
  • Item #9714912
  • Manufacturer Part #481041
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • All dimensions are (± 1/2 in).
  • Trim kit includes: Pop-Up Drain with matching drain cover and overflow plate in your choice of color.
  • Formed of two acrylic sheets, the air between acting as a thermal insulator.
  • Before drilling for a rim-mounted faucet, refer to the specification sheet for faucet location and dimensions.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Depth:
13-1/2 in
Basin Length:
40-3/16 in
Basin Width:
18-1/8 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CSA Certified:
Yes
Capacity:
43 gal
Collection:
Jaidyn
Color Finish Category:
Brass Tones
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Left
Faucet Included:
No
Height:
23-1/4 in
Installation Type:
Freestanding
Length:
66-3/4 in
Material:
Plastic
Number of Jets:
8
Number of Occupants:
1
Origin:
Global
Overall Height:
23-1/4 in
Overall Length:
66-3/4 in
Overall Width:
29-1/4 in
Overflow Included:
Yes
Overflow Type:
Integral
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
UPC:
781889864548
Weight:
152.4 lb
Width:
29-1/4 in