Tub Spout in Black
Jaxson Tub Spout in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CSA Certified:
- CSA B125.1-18
- Collection:
- Jaxson
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2-5/8 in
- Length:
- 3-1/4 in
- MA Approved:
- Yes
- Spout Reach:
- 7-1/8 in
- Tub Spout Reach:
- 7-1/8 in
- UPC:
- 781889512180
- WaterSense Labeled:
- No
- Width:
- 7-1/8 in