This product requires certification to purchase.

8-3/8 in. Brass Shelf Bracket in Antique Copper

Signature Hardware

Jayda 8-3/8 in. Brass Shelf Bracket in Antique Copper

  • Fast #
  • Part #SH456771
  • Item #9352814
  • Manufacturer Part #456771
5 out of 5 Customer Rating
Brand image
Signature Hardware

Jayda 8-3/8 in. Brass Shelf Bracket in Antique Copper

  • Fast #
  • Part #SH456771
  • Item #9352814
  • Manufacturer Part #456771
5 out of 5 Customer Rating

X Points

Color Finish Name: Antique Copper Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sold individually.
  • Brackets can be mounted with either end against the wall.
  • Requires Certification

Specifications

Collection:
Jayda
Color Finish Category:
Copper Tones
Color Finish Name:
Antique Copper
Depth:
10 in
Hardware Type:
Shelf Bracket
Height:
8-3/8 in
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm
UPC:
781889682647
Width:
1-1/4 in