This product requires certification to purchase.

Two Handle Wall Mount Kitchen Faucet in Aged Brass

Signature Hardware

Jessamy Two Handle Wall Mount Kitchen Faucet in Aged Brass

  • Fast #
  • Part #SH349723AGBR
  • Item #10354270
  • Manufacturer Part #SH349723AGBR
4.7 out of 5 Customer Rating
Brand image
Signature Hardware

Jessamy Two Handle Wall Mount Kitchen Faucet in Aged Brass

  • Fast #
  • Part #SH349723AGBR
  • Item #10354270
  • Manufacturer Part #SH349723AGBR
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Made of high quality materials for strength and durability.
  • Metal lever handles.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Jessamy
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Deck Plate Included:
No
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Height:
10-5/16
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
Handle Material:
Zinc
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
5-1/2
Spout Reach:
8-5/8
Spout Type:
Swivel
UPC:
781889979518